




€22.47/ pieceexcl. VAT
€27.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3175 |
Manufacturer ID | 3175 12 18 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
C | NPT3/8 |
D | 12 mm |
F1 | 19 mm |
F2 | 9 mm |
H | 24 mm |