




€5.84/ pieceexcl. VAT
€7.07incl. VAT
52 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3175 |
Manufacturer ID | 3175 10 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | R3/8 |
D | 10 mm |
F1 | 17 mm |
F2 | 8 mm |
H | 16.5 mm |