




€4.37/ pieceexcl. VAT
€5.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3175 |
Manufacturer ID | 3175 08 14 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 5/16 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | NPT1/4 |
D | 5/16 |
F1 | 14 mm |
F2 | 6 mm |
H | 16764 mm |
K | 14.98 mm |