




€10.13/ pieceexcl. VAT
€12.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3175 |
Manufacturer ID | 3175 06 11 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
C | NPT1/8 |
D | 6 mm |
F1 | 11 mm |
F2 | 4 mm |
H | 11.5 mm |