




€2.89/ pieceexcl. VAT
€3.50incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3175 |
Manufacturer ID | 3175 04 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | R1/8 |
D | 4 mm |
F1 | 10 mm |
F2 | 3 mm |
H | 9.5 mm |