




€5.51/ pieceexcl. VAT
€6.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3171 |
Manufacturer ID | 3171 53 20 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/8 in |
Thread type | External thread (UNF) |
Thread Size | 10-32 |
Operating temperature | from -20 to 80 °C |
C | 10-32 |
D | 1/8 |
E | 3302 mm |
F | 2 mm |
G | 8.128 mm |
H | 12446 mm |