




€8.71/ pieceexcl. VAT
€10.54incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3169 |
Manufacturer ID | 3169 06 55 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 7x1 |
Operating temperature | from -20 to 80 °C |
Extended | Yes |
Oscillation | Yes |
C | M7x1 |
D | 6 mm |
E | 4.5 mm |
F | 10 mm |
G | 10.5 mm |
H | 26 mm |
L | 23 mm |