




€8.06/ pieceexcl. VAT
€9.75incl. VAT
20 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3169 |
Manufacturer ID | 3169 06 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Extended | Yes |
Oscillation | Yes |
C | G1/8 |
D | 6 mm |
E | 5 mm |
F | 13 mm |
G | 10.5 mm |
H | 27 mm |
L | 23 mm |