




€7.69/ pieceexcl. VAT
€9.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3169 |
Manufacturer ID | 3169 04 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Extended | Yes |
Oscillation | Yes |
C | G1/8 |
D | 4 mm |
E | 5 mm |
F | 13 mm |
G | 8.5 mm |
H | 22.5 mm |
L | 19 mm |