LEGRIS

LEGRIS 3168 08 56 Plug-in increaser Ø8mm x Ø1/4inc

  • ERIKS:13210267
Image 1
Image 2
Image 1
Image 2
Save to list

€13.38/ pieceexcl. VAT

€16.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Shape
Straight
Material
Polymer
D1
8 mm
D2
1/4 in
G
16 mm
L
40 mm
L1
25.5 mm