




€4.29/ pieceexcl. VAT
€5.19incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3168 |
Manufacturer ID | 3168 06 04 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 6 mm |
D2 | 4 mm |
G | 10.5 mm |
L | 35 mm |
L1 | 23 mm |