




€6.37/ pieceexcl. VAT
€7.71incl. VAT
63 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3166 |
Manufacturer ID | 3166 08 12 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 8 mm |
D2 | 12 mm |
G | 13.5 mm |
L | 49 mm |
L1 | 24.5 mm |