




€4.97/ pieceexcl. VAT
€6.01incl. VAT
80 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3166 |
Manufacturer ID | 3166 08 10 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 8 mm |
D2 | 10 mm |
G | 13.5 mm |
L | 49 mm |
L1 | 28.5 mm |