




€3.56/ pieceexcl. VAT
€4.31incl. VAT
433 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3166 |
Manufacturer ID | 3166 06 08 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 6 mm |
D2 | 8 mm |
G | 10.5 mm |
L | 37.5 mm |
L1 | 20 mm |