




€3.74/ pieceexcl. VAT
€4.53incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3166 |
Manufacturer ID | 3166 04 08 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 4 mm |
D2 | 8 mm |
G | 8.5 mm |
L | 37.5 mm |
L1 | 19 mm |