




€16.65/ pieceexcl. VAT
€20.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3160 |
Manufacturer ID | 3160 06 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from 0 to 70 °C |
Oscillation | No |
D | 6 mm |
L | 53.5 mm |
L1 | 31 mm |