




€23.36/ pieceexcl. VAT
€28.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3159 |
Manufacturer ID | 3159 08 13 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | R1/4 |
D | 8 mm |
F | 17 mm |
G | 16 mm |
H | 29 mm |
L | 23.5 mm |