




€19.68/ pieceexcl. VAT
€23.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3158 |
Manufacturer ID | 3158 10 21 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/2 |
D | 10 mm |
E | 7 mm |
F | 24 mm |
H | 58 mm |
K | 16 mm |
L | 33 mm |
N | 17 mm |