LEGRIS

LEGRIS 3151 10 00 Female plug with instant connection Ø10mm

  • ERIKS:11606306
  • Manufacturer:0820099802459
Image 1
Image 2
Image 1
Image 2
Save to list

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3151
Manufacturer ID
3151 10 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
10 mm
G
16 mm
H
22 mm