LEGRIS

LEGRIS 3151 04 00 Female plug with instant connection Ø4mm

  • ERIKS:11606303
  • Manufacturer:0820099802428
Image 1
Image 2
Image 1
Image 2
Save to list

€2.06/ pieceexcl. VAT

€2.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3151
Manufacturer ID
3151 04 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
4 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
4 mm
G
8.5 mm
H
15 mm