




€6.93/ pieceexcl. VAT
€8.39incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3150 |
Manufacturer ID | 3150 00 61 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 100 °C |
Oscillation | No |
D | 4 mm |
G | 8.5 mm |
L | 39 mm |
L1 | 18 mm |