




€12.71/ pieceexcl. VAT
€15.38incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3149 |
Manufacturer ID | 3149 06 13 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/4 |
D | 6 mm |
E | 5.5 mm |
F | 17 mm |
G | 13.5 mm |
H | 21 mm |
L | 27 mm |
L1 | 9.5 mm |
N | 14.5 mm |