




€11.94/ pieceexcl. VAT
€14.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3146 |
Manufacturer ID | 3146 08 00 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 8 mm |
F1 | 18 mm |
F2 | 19 mm |
F3 | 14 mm |
K | 8 mm |
L1 | 20.5 mm |
L2 | 20.5 mm |
T | 15.5 mm |