




€11.07/ pieceexcl. VAT
€13.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3146 |
Manufacturer ID | 3146 04 00 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 4 mm |
F1 | 13 mm |
F2 | 13 mm |
F3 | 10 mm |
K | 7 mm |
L1 | 17.5 mm |
L2 | 17.5 mm |
T | 10.5 mm |