




€16.35/ pieceexcl. VAT
€19.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3144 |
Manufacturer ID | 3144 06 06 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 6 mm |
D1 | 6 mm |
K | 31.5 mm |
K1 | 26.5 mm |
L | 37.5 mm |
N | 12 mm |
N1 | 8.5 mm |
T | 3.7 mm |