




€13.46/ pieceexcl. VAT
€16.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3144 |
Manufacturer ID | 3144 04 06 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Tube Outside Diameter Unequal | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 4 mm |
D1 | 6 mm |
K | 26 mm |
K1 | 21 mm |
L | 30.5 mm |
N | 10 mm |
N1 | 10 mm |
T | 3.7 mm |