




€14.87/ pieceexcl. VAT
€17.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3143 |
Manufacturer ID | 3143 06 08 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 6 mm |
D2 | 8 mm |
K | 31.5 mm |
K1 | 26.5 mm |
L | 57.5 mm |
L1 | 39 mm |
N | 12 mm |
N1 | 10 mm |