




€13.64/ pieceexcl. VAT
€16.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3143 |
Manufacturer ID | 3143 04 08 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 4 mm |
D2 | 8 mm |
K | 26 mm |
K1 | 21.5 mm |
L | 51 mm |
L1 | 32 mm |
N | 11 mm |
N1 | 8.5 mm |