




€14.72/ pieceexcl. VAT
€17.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3142 |
Manufacturer ID | 3142 12 00 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 12 mm |
D2 | 12 mm |
L | 66 mm |
L1 | 41 mm |
L2 | 39 mm |
N | 20 mm |