




€6.71/ pieceexcl. VAT
€8.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3142 |
Manufacturer ID | 3142 06 00 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 6 mm |
D2 | 6 mm |
L | 39.5 mm |
L1 | 25.5 mm |
L2 | 21.5 mm |
N | 11 mm |