




€6.14/ pieceexcl. VAT
€7.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3142 |
Manufacturer ID | 3142 04 00 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 4 mm |
D2 | 4 mm |
L | 34 mm |
L1 | 21.5 mm |
L2 | 17.5 mm |
N | 9 mm |