LEGRIS

LEGRIS 3140 12 00 Y-connector Ø12mm x Ø12mm

  • ERIKS:23216537
  • Manufacturer:0820099236346
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€14.14/ pieceexcl. VAT

€17.11incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3140
Manufacturer ID
3140 12 00
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
12 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
12 mm
D1
12 mm
H
39 mm
K
19 mm
L
57 mm
N
17 mm