LEGRIS

LEGRIS 3140 10 12 Y-connector Ø10mm x Ø12mm

  • ERIKS:23216536
  • Manufacturer:0820099236308
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€14.79/ pieceexcl. VAT

€17.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3140
Manufacturer ID
3140 10 12
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
10 mm
Tube Outside Diameter Unequal
12 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
10 mm
D1
12 mm
H
33 mm
K
19 mm
L
57 mm
N
17 mm