LEGRIS

LEGRIS 3140 08 00 Y-connector Ø8mm x Ø8mm

  • ERIKS:23214237
  • Manufacturer:0820099235844
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€9.14/ pieceexcl. VAT

€11.06incl. VAT

29 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3140
Manufacturer ID
3140 08 00
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
8 mm
D1
8 mm
H
28 mm
K
13.5 mm
L
45 mm
N
14.5 mm