LEGRIS

LEGRIS 3140 06 00 Y-connector Ø6mm x Ø6mm

  • ERIKS:23214236
  • Manufacturer:0820099235431
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

55 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3140
Manufacturer ID
3140 06 00
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
6 mm
D1
6 mm
H
21.5 mm
K
10.5 mm
L
35 mm
N
11 mm