LEGRIS

LEGRIS 3140 04 06 Y-connector Ø4mm x Ø6mm

  • ERIKS:23215588
  • Manufacturer:0820099235288
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€8.40/ pieceexcl. VAT

€10.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3140
Manufacturer ID
3140 04 06
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
4 mm
Tube Outside Diameter Unequal
6 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
4 mm
D1
6 mm
H
17.5 mm
K
10.5 mm
L
33 mm
N
9 mm