LEGRIS

LEGRIS 3140 04 00 Y-connector Ø4mm x Ø4mm

  • ERIKS:23214235
  • Manufacturer:0820099235127
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€5.23/ pieceexcl. VAT

€6.33incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3140
Manufacturer ID
3140 04 00
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
4 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
4 mm
D1
4 mm
H
17.5 mm
K
8.5 mm
L
28.5 mm
N
9 mm