




€6.55/ pieceexcl. VAT
€7.93incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3133 |
Manufacturer ID | 3133 08 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G1/8 |
D | 8 mm |
E | 4.5 mm |
F | 13 mm |
G | 13.5 mm |
H | 31 mm |
L | 19.5 mm |