




€19.54/ pieceexcl. VAT
€23.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3132 |
Manufacturer ID | 3132 04 10 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/8 |
D | 4 mm |
E | 5 mm |
F | 13 mm |
H | 41 mm |
K | 25.5 mm |
K1 | 21 mm |
N | 10 mm |
N1 | 8.5 mm |
T | 3.7 mm |