




€5.28/ pieceexcl. VAT
€6.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3131 |
Manufacturer ID | 3131 06 13 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/4 |
D | 6 mm |
E | 5.5 mm |
F | 16 mm |
H | 33 mm |
H1 | 13.5 mm |