




€15.25/ pieceexcl. VAT
€18.45incl. VAT
Sold per: 320Min. order: 320
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3129 |
Manufacturer ID | 3129 60 14 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 3/8 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Extended | Yes |
Oscillation | Yes |
C | NPT1/4 |
D | 3/8 |
F | 17 mm |
G | 16 mm |
H | 35814 mm |
L | 33.78 mm |