




€9.78/ pieceexcl. VAT
€11.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3129 |
Manufacturer ID | 3129 56 11 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Extended | Yes |
Oscillation | Yes |
C | NPT1/8 |
D | 1/4 |
F | 11 mm |
G | 10.92 mm |
H | 28448 mm |
L | 23.62 mm |