




€14.24/ pieceexcl. VAT
€17.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3129 |
Manufacturer ID | 3129 10 21 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Extended | Yes |
Oscillation | Yes |
C | R1/2 |
D | 10 mm |
F | 21 mm |
G | 16 mm |
H | 39.5 mm |
L | 34.5 mm |