




€9.19/ pieceexcl. VAT
€11.12incl. VAT
58 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3129 |
Manufacturer ID | 3129 06 13 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Extended | Yes |
Oscillation | Yes |
C | R1/4 |
D | 6 mm |
F | 14 mm |
G | 10.5 mm |
H | 27.5 mm |
L | 22.5 mm |