




€1.76/ pieceexcl. VAT
€2.13incl. VAT
348 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3126 |
Manufacturer ID | 3126 10 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 10 mm |
G | 12 mm |
L | 42 mm |
L1 | 21 mm |