




€0.74/ pieceexcl. VAT
€0.90incl. VAT
51 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3126 |
Manufacturer ID | 3126 04 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 4 mm |
G | 4 mm |
L | 30 mm |
L1 | 15.5 mm |