




€0.86/ pieceexcl. VAT
€1.04incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3126 |
Manufacturer ID | 3126 03 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 3 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 3 mm |
G | 6 mm |
L | 25 mm |
L1 | 13.5 mm |