




€15.15/ pieceexcl. VAT
€18.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3124 |
Manufacturer ID | 3124 08 17 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
C | G3/8 |
D | 8 mm |
E | 5.5 mm |
F | 20 mm |
G | 13.5 mm |
H | 37.5 mm |
L | 29 mm |
L1 | 11 mm |