




€11.72/ pieceexcl. VAT
€14.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3124 |
Manufacturer ID | 3124 06 13 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
C | G1/4 |
D | 6 mm |
E | 5.5 mm |
F | 17 mm |
G | 10.5 mm |
H | 33 mm |
L | 22 mm |
L1 | 9 mm |