




€7.86/ pieceexcl. VAT
€9.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3122 |
Manufacturer ID | 3122 14 62 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 14 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 14 mm |
D2 | 12.5 mm |
D3 | 14.5 mm |
L | 59.5 mm |
L1 | 34.5 mm |
L2 | 22.5 mm |